Shop All Security & Access Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472W34
Mfr # 472W34
Zoro # G5515601
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend DO NOT ENTER AUTHORIZED PERSONNEL ONLY
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 472W34
- Zoro # G5515601
- UPC # 00194484109080
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, 11, 1 PR (11-928)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait Lead Containing Material, Portrait (OS-DS-D-710-V-1070)
- NMC Danger Combustible Sign, D660PB (D660PB)
- APACHE MILLS Apache Mills Trooper Entrance Mat 5/8in Thick 3' x 6' Black (39372090036X72)
- CONDOR Security Sign, 14" H, 10" W, Plastic (453N68)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472F42 (472F42)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472N37 (472N37)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 472M25 (472M25)
- CONDOR Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451P53 (451P53)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 473H52 (473H52)
- LYLE Decaldanger Authorized Personnel, 7"x5", Width: 7 in (LCU4-0195-ND_7X5)
- Condor Signs