Shop All Security & Access Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472D90
Mfr # 472D90
Zoro # G5059271
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend ALL VISITORS MUST CHECK IN AT OFFICE BEFORE ENTERING PREMISES
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 472D90
- Zoro # G5059271
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Visitors Must Check In At Office Before Entering Premises, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ARW71A000)
- BDG Grain Cowhide Utility Glove Gauntlet, Size L (60-1-1274-11)
- BRADY Product Identification Label Tape for B30 Printers - Polyester 2in Gloss Finish (B30C-2000-423)
- C.H. HANSON Blk Tag, 2 x 2 In, Brs, Rnd, PK25 (42882)
- CONDOR Safety Sign, 7" H x 5" W, 0.004" Thick (449L30)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 480P07 (480P07)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472M93 (472M93)
- CONDOR Safety Sign Cell Phone, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 451P03 (451P03)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 472N37 (472N37)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 472T97 (472T97)
- SIGNMISSION OSHA Sign, 10" Height, 14" Width, Aluminum, Employees Only Beyond This Point All Others, Landscape (OS-WS-A-1014-L-12112)
- Condor Signs