Shop All Facility Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471C39
Mfr # 471C39
Zoro # G5517771
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Emergency
- Legend Eye Wash Station Keep Area Clear
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 471C39
- Zoro # G5517771
- UPC # 00194484101046
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Eye Wash Station Keep Area Clear, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Suit w/Jacket/Bib, Unrated, Yellow, XL (S61317)
- BRADY Wire Markers, Legend T1, Black/White, PK25, WM-T1-PK (WM-T1-PK)
- 3M Safety Glasses, Blue Mirror Polarized (MXE1008AF-CLR)
- ZORO SELECT Beard Net, Black, Universal, PK100 (112HPI BLACK)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W43 (480W43)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469C54 (469C54)
- CONDOR Restroom Sign, 10"W, 3-1/2" H, 0.032" Thick, 473Y26 (473Y26)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y10 (480Y10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 470Z29 (470Z29)
- CONDOR Restroom Sign, 14" W, 10" H, 0.032" Thick, 473Z43 (473Z43)
- NMC Mini Right-To-Know Information Center - Spanish, RTK64SP (RTK64SP)
- Condor Facility Signs