Shop All Personal Protective Equipment Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466Z51
Mfr # 466Z51
Zoro # G5838633
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Save Your Eyes Wear Eye Protection
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 466Z51
- Zoro # G5838633
- UPC # 00194484206390
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Save Your Eyes Wear Eye Protection, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- STRANCO Die-Cut Reflective Number Label, 7, 6In H (DWR-6-7-EA)
- MCR SAFETY High Visibility Vest, L Size, Women (LVCL2MLL)
- BDG Grain Cowhide Snapback Roper, Size XL (20-1-981-12)
- CONDOR Sound Level Decibel Meter Sign, 12 in Height, 12 in Width, Aluminum, Square, English (444A64)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 479F99 (479F99)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 466Z28 (466Z28)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465Y43 (465Y43)
- CONDOR Safety Sign, 12 in Height, 12 in Width, Vinyl, Octagon, English (467A88)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465Z44 (465Z44)
- NMC Caution Eye And Ear Protection Required Sign (C151RB)
- Condor Personal Protective Equipment Signs