Shop All Confined Space Signs
Condor
Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465M82
Mfr # 465M82
Zoro # G5551968
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Permit Required Confined Space Do Not Enter
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 465M82
- Zoro # G5551968
- UPC # 00194484053536
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit-Required Confined Space Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Operator Belt, Coyote, Size 40 to 42 (59405)
- WECARE Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (WMN100243)
- INCOM Floor Marking Tape, Roll, Clear, 3 in. W (FTL300)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, 2XL, White, PK25 (8115)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465M62 (465M62)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465K41 (465K41)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M88 (465M88)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 465J49 (465J49)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465M64 (465M64)
- CONDOR Danger Sign, 5 in Height, 7 in Width, Vinyl, English (35GF37)
- LYLE Alum Danger Confined Space, 14"x10", Operating Temp. Range: -30 Degrees to 200 Degrees F (LCU4-0208-NA_14X10)
- Condor Signs