Shop All Security & Access Signs
Condor
Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 472N73
Mfr # 472N73
Zoro # G5814020
Sold in multiples of 3 for $19.17
$19.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Do Not Enter/No Entre
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 472N73
- Zoro # G5814020
- UPC # 00194484168490
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter/No Entre, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 3XL, Polyester (1113014)
- HONEYWELL SERVUS Dielectric Overshoe, Mens Size 11 1/2, PR (51581 11H)
- BDG Leather Gloves, L (20-1-10753-L)
- MACURCO Gas Detection Control Panel, 3-3/5 in H (PS-24-H)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473M49 (473M49)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 472G17 (472G17)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X16 (486X16)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X83 (486X83)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472R30 (472R30)
- CONDOR Safety Sign, 10 in H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 465P93 (465P93)
- NMC Danger Keep Out Sign, D59P (D59P)
- Condor Signs