Shop All Chemical, Gas & Hazardous Material Signs
Condor
Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 470T47
Mfr # 470T47
Zoro # G5627960
Sold in multiples of 3 for $20.07
$20.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Chlorine/Cloro
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 470T47
- Zoro # G5627960
- UPC # 00194484097271
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Chlorine/Cloro, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- SIGNMISSION Parking Lot Sign Visitors Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24622 (A-1218-24622)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (82500000001)
- DYMO Label Tape, Rhino, 0.5", Heat, White/ Black (18055)
- CONDOR Chemical Sign, 14 in H, 10 in W, Vinyl, Vertical Rectangle, English, Spanish, 476A48 (476A48)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471M79 (471M79)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M18 (471M18)
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447X67 (447X67)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476G33 (476G33)
- CONDOR Safety Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, Spanish, 470G23 (470G23)
- NMC Silica Dust Hazard, D704A (D704A)
- Condor Chemical, Gas & Hazardous Material Signs