Shop All Chemical, Gas & Hazardous Material Signs
Condor
Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 470R81
Mfr # 470R81
Zoro # G5580108
product price: $6.69
/ea
Sold in multiples of 3 for $20.07
$20.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger/Peligro
- Legend Acid/Acido
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 470R81
- Zoro # G5580108
- UPC # 00194484096625
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Acid/Acido, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO NMC OSHA Sign, Danger Compressed Gas, 10in X 14in, White/Red/Black (D245RB)
- MAPA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (338600)
- NMC Danger Do Not Operate Without Guards In Place Label, Pk5 (D637AP)
- CONDOR Elec. Glove Protector, 11, White, PR (3RMZ7)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 470R12 (470R12)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N28 (471N28)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471N34 (471N34)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471M18 (471M18)
- CONDOR Biohazard Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, 447X67 (447X67)
- CONDOR Safety Sign, 20 in H, 14 in W, Polyethylene, Vertical Rectangle, English, Spanish, 471M05 (471M05)
- NMC Cadmium May Cause Cancer Causes, D28R (D28R)
- Condor Signs