Shop All Vehicle Signs
Condor
Safety Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 476N70
Mfr # 476N70
Zoro # G5777788
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476N70
- Zoro # G5777788
- UPC # 00194484192181
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREBOY-XINTEX Xintex CMD6-MD-BR CO Alarm 12/24V DC - Black (CMD6-MD-BR)
- SIGNMISSION ANSI Sign, Pinch Points Watch Your Hands, 5in X 3.5in Decal, 10PK, 3.5" H, 5" W, Landscape, PK10 (OS-DS-D-35-L-19889-10PK)
- VESTIL Plastic, 3.25 H, 72 L, 6 W, Yellow (CS-33-Y)
- LYLE Danger Sign, 10x7 In., English, U1-1033-RD_10X7 (U1-1033-RD_10X7)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D81 (477D81)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476N26 (476N26)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477D51 (477D51)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P17 (476P17)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P48 (476P48)
- CONDOR Caution Sign, 7 in H, 10 in W, Vinyl, English, Spanish, 34GM17 (34GM17)
- NMC NMC TM34R Traffic Sign, Stop Sign, 18" X 18", White/Red (TM34R)
- Condor Signs