Shop All Vehicle Signs
Condor
Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, Spanish, 476N68
Mfr # 476N68
Zoro # G5854438
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend FORKLIFT TRAFFIC KEEP CLEAR/TRAFICO DE MONTACARGAS MANTENGASE LIBRE
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 476N68
- Zoro # G5854438
- UPC # 00194484192167
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Forklift Traffic Keep Clear/Trafico De Montacargas Mantengase Libre, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, M, 11, Black (RB1130)
- 3M SPEEDGLAS PAPR Prefilter, White, 6 PK, ANSI Z87.1-2010 (15-0099-99X06)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Rigid Plastic, Please Breakdown Boxes Sign, Portrait (OS-NS-P-1014-V-17342)
- AIR PRODUCTS & CONTROLS Smoke Test Gas with Nozzle (TG-2500)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P17 (476P17)
- CONDOR High Visibility Safety Sign, 6 in H, 8 1/2 in W, PETG, V-Shape Projection, English, 480Y43 (480Y43)
- CONDOR Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 477G41 (477G41)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477D51 (477D51)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 477D81 (477D81)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 476P48 (476P48)
- NMC Danger Chock Wheels Before Loading Sign, D485RB (D485RB)
- Condor Signs