Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474D11
Mfr # 474D11
Zoro # G5531220
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Smoking
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474D11
- Zoro # G5531220
- UPC # 00194484129873
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHSM002500)
- JAMCO Flammable Cabinet Shelf, 30 3/4 in W (GL334)
- DYMO Label, Industrial, Perm Poly, 3/8"x18', White (DYM18482)
- 3M Hard Case P100 Particulate Filter, Magenta, 2 PK, NIOSH (D9093)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474C98 (474C98)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474U05 (474U05)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474C58 (474C58)
- CONDOR Chemical Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 486A32 (486A32)
- CONDOR No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473N60 (473N60)
- CONDOR Danger Sign, 10" H, 14 in W, Horizontal Rectangle, English, 478F66 (478F66)
- NMC Caution No Smoking Beyond This Point Sign, CGA2RB (CGA2RB)
- Condor Signs