Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474K59
Mfr # 474K59
Zoro # G5372637
product price: $6.45
/ea
Sold in multiples of 3 for $19.35
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend The Use Of Tobacco Products In This Facility Is Prohibited
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474K59
- Zoro # G5372637
- UPC # 00194484131241
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend The Use Of Tobacco Products In This Facility Is Prohibited, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Water Pressure Sensitive, Pk25, B1276G (B1276G)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Navy Blue (FP-N-100-XL-NBLE)
- CORDOVA Supported, Nitrile, Smooth, Lined Jersey Gloves, 10, 12PK (6800-10)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYXL000600)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N55 (473N55)
- CONDOR No Smoking Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish (473T33)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474T36 (474T36)
- CONDOR No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, 473N60 (473N60)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N97 (474N97)
- CONDOR Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474D06 (474D06)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N61 (473N61)
- Condor Signs