Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474J29
Mfr # 474J29
Zoro # G5361662
product price: $6.45
/ea
Sold in multiples of 3 for $19.35
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474J29
- Zoro # G5361662
- UPC # 00194484028480
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend (No Smoking) Violators Are Subject To Fine. New Jersey Smoke-Free Air Act N.J.S.A 26:3D-55, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Protective Sleeve, Polyester/Spandex, M (6690)
- SAFETY TECHNOLOGY INTERNATIONAL 1/2 Conduit Gasket For Stopper Ii (STI-3003)
- EDWARDS SIGNALING Door Holder Assembly, 5-1/4 to 7-1/2 In. (1500-7)
- KLEIN TOOLS Hydra-Cool™ Climber Pads (2214)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474K16 (474K16)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474T34 (474T34)
- CONDOR Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474K18 (474K18)
- CONDOR Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474C75 (474C75)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474L41 (474L41)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474T28 (474T28)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473R79 (473R79)
- Condor No Smoking Signs