Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474L03
Mfr # 474L03
Zoro # G5239068
product price: $13.29
/ea
Sold in multiples of 2 for $26.58
$26.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend This Is A Smoke-Free Facility Thank You For Not Smoking
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474L03
- Zoro # G5239068
- UPC # 00194484029135
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is A Smoke-Free Facility Thank You For Not Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY PRO High-visibility Polyester/Nylon Hi-Vis Jacket size UHV821-L (UHV821-L)
- SIGNMISSION OSHA Warning Sign, 18" Height, 24" Width, Aluminum, Hydrogen Compressed Flammable Gas, Landscape (OS-WS-A-1824-L-12190)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- LABELMASTER Arrows Label, 3-1/4inx4-1/2in, Paper, 500 (L22)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474F37 (474F37)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474T36 (474T36)
- CONDOR Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474J29 (474J29)
- CONDOR No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473T28 (473T28)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474U81 (474U81)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T74 (474T74)
- NMC Danger No Smoking Beyond This Point Sign, DGA7R (DGA7R)
- Condor No Smoking Signs