Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474K15
Mfr # 474K15
Zoro # G5128641
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Smoking Is Prohibited Except In Designated Areas
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474K15
- Zoro # G5128641
- UPC # 00194484028855
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 7 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Smoking Is Prohibited Except In Designated Areas, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (4069-XL (10))
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z75 (480Z75)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, S, PR (EXO-MIGB-02-S)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, XL (602-002-XL)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474T36 (474T36)
- CONDOR Safety Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 474L26 (474L26)
- CONDOR No Smoking Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (473T34)
- CONDOR No Smoking Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473T67 (473T67)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474T28 (474T28)
- CONDOR Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474T99 (474T99)
- LYLE Decal, Danger Flammable Material, 7" H, 10" W, Polyester, Vertical Rectangle, LCU4-0609-ND_10X7 (LCU4-0609-ND_10X7)
- Condor Signs