Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474U05
Mfr # 474U05
Zoro # G5128809
original price:
$7.89
9% off
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend NO SMOKING WITHIN 50 FEET
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 474U05
- Zoro # G5128809
- UPC # 00194484031756
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 50 Feet, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bracket, HHABW (HHABW)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH2X0006G1)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470N40 (470N40)
- MTI INDUSTRIES Safe t Alert 45 Series - Dual Carbon Monoxide / Propane Alarm; Black (45-742-BL)
- CONDOR Safety Sign, 14 in H, 10" W, Polyethylene, Vertical Rectangle, English, 474K18 (474K18)
- CONDOR Safety Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 474T74 (474T74)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N61 (473N61)
- CONDOR No Smoking Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 473N71 (473N71)
- CONDOR No Smoking Sign, 7" H, 5 in W, Vinyl, English, 35GG77 (35GG77)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473R79 (473R79)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T27 (473T27)
- Condor Signs