Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474T36
Mfr # 474T36
Zoro # G5504173
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend NO SMOKING NO OPEN FLAMES NO SPARKS
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 474T36
- Zoro # G5504173
- UPC # 00194484132750
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Mechanics Gloves, S, Black, Heavy Duty Ribbed Knit Fabric (7701S)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1950HFC)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-710-L-15860)
- KLEIN TOOLS Cooling Do Rag, Blue, 2-Pack (60180)
- CONDOR Safety Sign, 5 in H, 3 1/2 in W, Vinyl, Vertical Rectangle, English, 474J16 (474J16)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474K16 (474K16)
- CONDOR Safety Sign, 5 in H, 14 in W, Vinyl, Vertical Rectangle, English, 474C66 (474C66)
- CONDOR Safety Sign, 14 in H, 20 in W, Polyethylene, Horizontal Rectangle, English, 474C75 (474C75)
- CONDOR Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474F45 (474F45)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, 474D01 (474D01)
- NMC Danger No Smoking Within 50 Feet Sign, D124P (D124P)
- Condor Signs