Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 478G12
Mfr # 478G12
Zoro # G5860263
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend FLAMMABLE GAS. KEEP FIRE OR FLAME AWAY. NO SMOKING. DEATH OR SERIOUS INJURY WILL OCCUR.
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 478G12
- Zoro # G5860263
- UPC # 00194484212551
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable Gas. Keep Fire Or Flame Away. No Smoking. Death Or Serious Injury Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glasses, BearKat BK3 Silver Mirror Lens, 12PK (BK317)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- CARHARTT Men's Brown Cotton Duck Coat size XL (C003-BRN XLG REG)
- DAX HARD HATS Hard Hat Carbon Fiber Cap Brim (Black) (HDCC-17KG)
- CONDOR Danger No Smoking Sign, 10" H, 14 in W, English, 35FW26 (35FW26)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, Spanish, 474M06 (474M06)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, 474C98 (474C98)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474F99 (474F99)
- CONDOR Safety Sign, 10" H, 7 in W, Polyethylene, Horizontal Rectangle, English, 474D06 (474D06)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N55 (473N55)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD-PK2_5x7 (U1-1014-RD-PK2_5x7)
- Condor Signs