Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 473T86
Mfr # 473T86
Zoro # G5637313
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Kerosene No Smoking No Open Flames
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473T86
- Zoro # G5637313
- UPC # 00194484124014
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 11/200 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Kerosene No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Small (RU65001S)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- MECHANIX WEAR M-Pact Tactical Glove, Coyote Tan, S, 7" L, PR (MPT-72-008)
- WOLVERINE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- CONDOR Safety Sign, 7" H, 10" W, Vertical Rectangle, English, 474T27 (474T27)
- CONDOR Chemical Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 486A32 (486A32)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474C56 (474C56)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474K16 (474K16)
- CONDOR Safety Sign, 10" H, 7 in W, Horizontal Rectangle, English, Spanish, 474T46 (474T46)
- CONDOR Danger No Smoking Sign, 10" H, 14 in W, English, 35FW26 (35FW26)
- NMC No Smoking Beyond This This Point Label, Pk5, C51AP (C51AP)
- Condor Signs