Shop All No Smoking Signs
Condor
Safety Sign, 10" H, 14 in W, Horizontal Rectangle, English, 474N97
Mfr # 474N97
Zoro # G5129183
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend NO SMOKING
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 474N97
- Zoro # G5129183
- UPC # 00194484030421
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Weight Cotton Poly Gray, M, PK12 (9639LM)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- CAIMAN Cold Protection Gloves, Heatrac Lining, 2XL (2390-7)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- CONDOR Safety Sign, 14 in H, 10" W, Vertical Rectangle, English, 474J07 (474J07)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474L41 (474L41)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474J17 (474J17)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N93 (473N93)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, 474D01 (474D01)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473R79 (473R79)
- CONDOR Safety Sign, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, 474P26 (474P26)
- Condor Signs