Shop All Exit Signs
Condor
Safety Sign, 1 3/4 in x 9 in, Vinyl
Mfr # 473C27
Zoro # G5533217
original price:
$2.29
6% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend This Is Not An Exit (Picto)
- Width 9"
- Height 1-3/4"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 473C27
- Zoro # G5533217
- UPC # 00194484111809
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 9" |
Height | 1-3/4" |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Not An Exit, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (GWBN46100)
- ACCUFORM Accuform Lockout, Stopout Ball Valve Lockout, Fits 3/8in - 1-1/4in, Plastic (KDD442)
- ERB SAFETY Safety Glasses, Black Frame, Amber, Amber Scratch-Resistant (15422)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 8 1/2, Black, PR (N1357)
- CONDOR Exit Sign, English, 8-1/2" W, 6" H, Plastic, White (480Y59)
- CONDOR Safety Sign, 7 in x 10 in, Vinyl (480H61)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R49)
- CONDOR Directional Arrow Sign, No Text, 14" W, 5" H, Plastic, Red, White (473A37)
- CONDOR Safety Sign, 10 in x 14 in, Polyethylene (480L54)
- CONDOR Exit Sign, English, 14" W, 10" H, Plastic, Green, White (480L51)
- NMC Glo Brite Door Marking Exit Sign (50F-7SN-E)
- Condor Signs