Shop All Traffic Signs
Condor
Safety Reflector, 14" H, 16" W, Triangle, 483U18
Mfr # 483U18
Zoro # G6282320
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (Blank)
- Width 16"
- Height 14"
- Sign Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 483U18
- Zoro # G6282320
- UPC # 00194484271848
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 16" |
Height | 14" |
Height - Vehicle Lighting | 14 in |
Width - Vehicle Lighting | 16 in |
Overall Length | 14 in |
Overall Width | 16 in |
Description
Reflector, Mounting Style Screws, Bolts, or Rivets, Triangle, Orange, Overall Width 16 in, Overall Length 14 in, Reflector Material Aluminum, Standards ANSI/ASAE S276, OSHA 29 CFR 1910.145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Vinyl, Legend: E-2 (TDF302XVE)
- ULTRATECH Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 2 Drum, 1500 lb, Polyethylene (2505)
- ACCUFORM Haz Waste Label, Used Batteries, 6x6 in, Poly, 100/PK (MHZW30EVC)
- MUCK BOOT CO Muck Chore Cool 16" ST, Black, 14, PR (CSCT-000-BLK-140)
- CONDOR Safety Reflector, 14" H, 16" W, Triangle, 483U17 (483U17)
- CONDOR Reflective Aluminum Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 60MM18 (60MM18)
- CONDOR Traffic Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish (477L31)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish (477L33)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 477L38 (477L38)
- LYLE Arrow Supplemental Parking Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, T1-1109-EG_12x6 (T1-1109-EG_12x6)
- Condor Signs