Shop All Traffic Signs
Condor
Safety Reflector, 14" H, 16" W, Triangle, 483U17
Mfr # 483U17
Zoro # G6307067
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend (Blank)
- Width 16"
- Height 14"
- Sign Shape Triangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 483U17
- Zoro # G6307067
- UPC # 00194484271831
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 16" |
Height | 14" |
Height - Vehicle Lighting | 14 in |
Width - Vehicle Lighting | 16 in |
Overall Length | 14 in |
Overall Width | 16 in |
Description
Reflector, Mounting Style Adhesive, Triangle, Orange, Overall Width 16 in, Overall Length 14 in, Reflector Material Vinyl, Standards ANSI/ASAE S276, OSHA 29 CFR 1910.145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Sideshields, Clear, PR (SS100)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, (RWG15S)
- OCCUNOMIX Back Support, 8 In., M (626-063)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (11-800)
- CONDOR Traffic Sign, 10 in H, 7 in W, Aluminum, Horizontal Rectangle, English, 477N64 (477N64)
- CONDOR Safety Sign, 10 in H, 7 in W, Polyethylene, Horizontal Rectangle, English, Spanish, 477L38 (477L38)
- CONDOR Reflective Aluminum Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, 60MM18 (60MM18)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish (477L33)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 476M89 (476M89)
- NMC Caution Slow Down Pedestrian Traffic Sign, C607RB (C607RB)
- Condor Traffic Signs