Shop All Facility Signs
Condor
Safety Pool Rules Sign, 28" H, 20" W, 444M44
Mfr # 444M44
Zoro # G5093142
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Pool Rules
- Legend Pool Rules, 1. All Persons Using This Pool Do So At Their Own Risk. Owners And Management Are Not Responsible For Accidents Or Injuries. 2. This Pool Is For Private Use. Guests Must Have Management Permission. 3. No Animals Allowed. 4. No Drink, Food Or Glass Permitted In Pool. 5. Running Or Unnecessary Noise Is Not Permitted At Any Time. 6. No Person Showing Signs Of Infectious Disease, Cough, Cold Or Sores, Or Wearing Bandages Shall Be Allowed In The Pool. 7. All Persons Using This Pool Are Encouraged To Use The Restroom And Shower Before Using The Pool. 8. Management Reserves The Right To Deny Use Of Pool To Anyone At Anytime. 9. Emergency Assistance # __________, Pool Hours, _____ To _____ (California)
- Width 20 in
- Height 28 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 444M44
- Zoro # G5093142
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 20 in |
Height | 28 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 1. All Persons Using This Pool Do So At Their Own Risk. Owners And Management Are Not Responsible For Accidents Or Injuries. 2. This Pool Is For Private Use. Guests Must Have Management Permission. 3. No Animals Allowed. 4. No Drink, Food Or Glass Permitt, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Harness, 2XL, Polyester (1161303)
- 5.11 Uniform Hat, Ball Cap, TDU Green (89260)
- PHYSICIANSCARE Eye Wash Station, 16 oz. (24-000)
- MILLER ELECTRIC Flame-Resistant Jacket, Gray, Size S (273212)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Z86 (480Z86)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 471C30 (471C30)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Magnetic Vinyl, Horizontal Rectangle, English (479L93)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Y02 (470Y02)
- CONDOR High Visibility Safety Sign, 9" W, 12" H, 480W50 (480W50)
- CONDOR High Visibility Safety Sign, 8" W, 8" H, 480W44 (480W44)
- NMC Gender Neutral Braille Ada Sign, ADA24BK (ADA24BK)
- Condor Signs