Shop All High Visibility Pants
Condor
Safety Over Pants, Orange, Size28 to 38x34
Mfr # 1YAV5
Zoro # G0012354
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards Meets ANSI-ISEA 107-2004 Class E
- Features Elastic Waistband; 2 Side Pass-Through Pockets and Adjustable Snaps At the Bottom of the Ankle
- Number of Pockets 0-3
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1YAV5
- Zoro # G0012354
- UPC # 190735053058
- Country of Origin China
- Category High Visibility Pants
Dimensions
Size | XL |
Fits Waist Size | 28 to 38 in |
Size (Inseam x Max. Waist) | XL ( 34 in |
Size (Max. Waist x Inseam) | XL 34 in ) |
Details
Item | Reflective Safety Over Pants |
Material | Polyester |
Standards | Meets ANSI-ISEA 107-2004 Class E |
Color | Orange |
Features | Elastic Waistband; 2 Side Pass-Through Pockets and Adjustable Snaps At the Bottom of the Ankle |
Number of Pockets | 0-3 |
Gender | Men's |
Number of Outside Pockets | 2 |
Closure Type | Elastic Waist |
Inseam | 34 in |
ANSI Class | E |
Shop By | Closeouts |
# of Pockets | 2 |
Total # of Pockets | 2 |
ANSI Type | Class E |
Lining Material | Unlined |
Waist Closure | Elastic |
Garment Color | Orange |
Description
Reflective Safety Over Pants, ANSI Class E, Gender Men's, Color Orange, Material Polyester, Waist Closure Elastic, Number of Outside Pockets 2, Inseam 34 in, Size XL, Standards Meets ANSI-ISEA 107-2004 Class E, ANSI Type Class E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XS)
- SIGNMISSION OSHA Notice, 7" Height, Hi-Vis Vest Must Be Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-13512)
- BULLARD Constant Flow Control Valve - Industrial (F30)
- NMC Danger Keep All Cylinders Chained Sign - Bilingual, ESD683PB (ESD683PB)
- 2W INTERNATIONAL Light Weight High Viz Rain Pants, Small, Lime (155P-E S)
- GSS SAFETY Class E Standard Two Tone Mesh Pants (3803-4XL/5XL)
- PIONEER Hi-Vis, Lightweight Traffic Safety Work Pants, Yellow/Green, 3XL (V1070360U-3XL)
- TINGLEY Icon LTE Hi-Vis Pants, 36" to 38" Waist Size (P27122)
- PIONEER Quilted Bib Pant, Hi-Vis Yellow, 3XL (V1120661U-3XL)
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- REFRIGIWEAR HiVis Insulated Waterproof Pants (9325RBLMMEDL2)
- Condor High Visibility Pants