Shop All Identification Labels
Condor
Safety Marking Label, 6"x 6 in, PK20
Mfr # 60WC54
Zoro # G200700288
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Write on Surface No
- Abrasion Resistant No
- Thickness 0.004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 60WC54
- Zoro # G200700288
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 1/250 in |
Description
Safety Marking Label, Number of Printed Sides 1, Sign Format Other Format, Sign Legend Background Color Red, Sign Legend Style Symbol, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Inspection Glove, Wht, Cotton, Women, S, PK12 (8621C)
- HELLY HANSEN Rain Jacket with Hood, Navy, 2XL (70317_590-2XL)
- TOUGH DUCK Surveyor Safety Vest, S31311-FLGR-L (S31311)
- THOROGOOD SHOES Size 11 Men's 6 in Work Boot Composite Work Boot, Black (804-6444)
- CONDOR Floor Label Protective Overlay, PK100 (45VR62)
- NMC Explosive Ghs Label, Pk5, Width: 2" (GHS202AP)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH125)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety, Hvy-Dty, White/Blue, 6''x2'', 24PK (Z-262DEF-24PK)
- NMC Flammable Liquid Petroleum Distillantes (UN1268AL)
- AVERY MULTPUR LABEL WHT 300LAB (18160)
- NMC Dot Placard Sign, 1.4 Explosives S1, Material: Unrippable Vinyl (DL94UV)
- Condor Safety Labels