Shop All Identification Labels
Condor
Safety Marking Label, 6 in x 6 in
Mfr # 60WC53
Zoro # G500700292
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 6 in
- Write on Surface No
- State Specific Sign No
- Outdoor Life Expectancy 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 60WC53
- Zoro # G500700292
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 6 in |
Diameter | 6 in |
Depth | 1/250 in |
Description
Safety Marking Label, Circle, Number of Printed Sides 1, Sign Format Other Format, Sign Legend Background Color Green, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Yellow Steel Type II Safety Can Diesel (7350230)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 4 inch x 100 ft Green (SM-GREEN-4)
- SIGNMISSION OSHA Danger Sign, 3.5" Height, 5" Width, Risk Of Electric Shock More Than One, Landscape, 10PK (OS-DS-D-35-L-1696-10PK)
- EILIDE FIRE Elide Fire Extinguisher Ball For Home/Workshops (ELY4)
- CONDOR Floor Label Protective Overlay, PK100 (45VR62)
- AVERY Tag, Asset, Drbl, We, 112Pk (AVE61529)
- NMC Pg Iii 6 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL127P)
- BRADY Identification Label, 1-1/2In H, PK500, 30664 (30664)
- NMC Danger Moving Machinery Label, Pk5 (D305AP)
- ROLL PRODUCTS Label, Self-Adhesive Litho, PK250 (163-0015)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- Condor Safety Labels