Shop All Identification Labels
Condor
Safety Marking Label, 10 in x 14 in
Mfr # 60WC48
Zoro # G100451563
Sold in multiples of 2 for $24.98
$24.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Write on Surface No
- Minimum Service Temperature -90 Degrees F
- State Specific Sign No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 60WC48
- Zoro # G100451563
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 11/200 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Reduce La Transmission De Enfermedades Lavate Las Manos Para Evitar El Contagio De Germenes Evita Contagiarte De Germenes Tus Manos Limpias Al Estornudar O Tocer En Tu Antebrazo Use Sanitizante De Manera Frecuente Para Limpiar Las Superficies Que Esten En Uso Como El Telefono, Teclados, Llaves De Agua, Chapas De Puertas Para No Esparcir Los Germenes, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG 1 gal Red Galvanized steel Type I Safety Can Flammables (UI10FS)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 18/25 in Thick (CM36S1)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Oil And Grease Storage Sign, Landscape (OS-NS-D-710-L-16961)
- CONDOR Floor Label Protective Overlay, PK100 (45VR62)
- BRADY Label, White, Nylon, White, PK2500 (LAT-60-799-2.5)
- NMC Symbol Gas Detector Imo Label, IMO142R (IMO142R)
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- NMC Symbol Release Station Halon Imo Label, IMO157P (IMO157P)
- STRANCO Label, Information, 3-1/2 In. H, PK10, OSL-841-10PK (OSL-841-10PK)
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- Condor Safety Labels