Shop All Identification Labels
Condor
Safety Marking Label, 10 in x 14 in
Mfr # 60WC47
Zoro # G600451483
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Write on Surface No
- Maximum Service Temperature 250 Degrees F
- Abrasion Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 60WC47
- Zoro # G600451483
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Reduce La Transmission De Enfermedades Lavate Las Manos Para Evitar El Contagio De Germenes Evita Contagiarte De Germenes Tus Manos Limpias Al Estornudar O Tocer En Tu Antebrazo Use Sanitizante De Manera Frecuente Para Limpiar Las Superficies Que Esten En Uso Como El Telefono, Teclados, Llaves De Agua, Chapas De Puertas Para No Esparcir Los Germenes, Sign Legend Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Regular Weight Cotton Poly Pvc Dot, PK12 (9658L)
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (N96780M)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- CONDOR Floor Label Protective Overlay, PK100 (45VR62)
- NMC Forklift Safety Trained Hard Hat Label, Pk25 (HH42)
- LABELMASTER UN3082 Orange Panel, E-Z, PK25 (ZOPEZ3082)
- NMC Nfpa Target Organ Label (NFP21P)
- BRADY Hard Hat Label, Black, Red/White, PK4 (50193)
- BRADY Arc Flash Protection Label, 2 In. H, PK10 (81107)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- Condor Identification Labels