Shop All Identification Labels
Condor
Safety Marking Label, 10 in x 14 in
Mfr # 60WC45
Zoro # G300699741
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Write on Surface No
- Indoor/Outdoor Usage Indoor/Outdoor
- Number of Printed Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 60WC45
- Zoro # G300699741
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 4/125 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Reduce Disease Transmission Stop The Spread Of Germs By Washing Hands Properly Stop Germs From Transferring Onto Clean Hands By Coughing Into Your Sleeve Sanitize Frequently Used Surfaces Such As Phones Keyboards, Taps, Door Knobs To Reduce The Spread Of Germs, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- NMC Safety Sign, NOTICE FACE MASK REQUIRED BEYOND THIS POINT, Aluminum 040, EnglishSpanish, 14 H x 10 (ESN523AB)
- SAFETY WORKS Gls Safety Clr Lens Contoured (10041748)
- NEESE Outerwear Magnum 45 Coat w/Attached Hood-Green-L (45001-30-1-GRN-L)
- CONDOR Floor Label Protective Overlay, PK100 (45VR62)
- NMC Dot Placard Sign, 1.4 Explosives B1, Material: Rigid Plastic (DL44R)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Four Digit 2924 Placard, Material: Unrippable Vinyl (DL650UV)
- BRADY DOT Handling Label, 6" Height, 6", 121140 (121140)
- NMC Keep Hands Clear Label, Pk5 (S49AP)
- NMC Electric Voltage Hazard Iso Label, Pk10 (ISO259AP)
- Condor Safety Labels