Shop All Equipment & Container Labels
Condor
Safety Label, 4-1/2" W, 4-1/2" H, PK2, 487C98
Mfr # 487C98
Zoro # G6574920
product price: $4.25
/pk 2, $2.13/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Lockout
- Language English
- Material Vinyl
- Legend/Background Color Yellow
- Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487C98
- Zoro # G6574920
- UPC # 00194484298548
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 1/4 in |
Width | 4 1/2 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Sure All Power Sources Are Locked Out Before Working On Machine, Sign Legend Background Color Yellow, Sign Legend Style Text, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 14" Chemical Resistant Gloves, Butyl, L, 1 PR (CP14L)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3151/S)
- PIP Parade/Uniform Glove, Dotted Palm, XL, PK12 (130-100WMPD/XL)
- LABELMASTER Explosive Class 1.4 Placard w/Tabs, PK25 (PSR72-SP)
- ZING Label, Safety, Black/Orange, 5 in. H, PK2, 1913S (1913S)
- AVERY 8-1/2" x 11" GHS Chemical Labels for Laser Printers, 50 labels/50-sheets (7278260501)
- NMC Hard Hat Emblem, 10 Hour OSHA Trained, Pk25 (HH107)
- ACCUFORM Label, 7x10, Warning Arc Flash and, LELC321 (LELC321)
- BRADY 2-2/5" x 2-2/5", Adhesive Push Button Label, Black (THTEP-170-593-.5BK)
- ACCUFORM Hard Hat Sticker, 214 in Length, 214 in Width, CERTIFIED FORKLIFT DRIVER Legend, Adhesive Vinyl (LHTL334)
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45196 (45196)
- Condor Equipment & Container Labels