Shop All Equipment & Container Labels
Condor
Safety Label, 4-1/2" W, 4-1/2" H, PK2, 487C96
Mfr # 487C96
Zoro # G6568243
product price: $4.25
/pk 2, $2.13/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Lockout
- Language English
- Material Vinyl
- Legend/Background Color Yellow
- Height 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 487C96
- Zoro # G6568243
- UPC # 00194484298524
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 2 1/4 in |
Width | 4 1/2 in |
Depth | 1/250 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Use Lockout Device During Maintenance Or Any Operator Adjustment, Sign Legend Background Color Yellow, Sign Legend Style Text, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, M, 50PP56, PR (KV350M-08-V)
- LYLE Caution Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, LCU3-0085-RD_7x5 (LCU3-0085-RD_7x5)
- LYLE Emrgncy Sign, 7x10in, Reflective Sheeting (U7-1077-RD_10X7)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 12, 1 PR (STAGHVPU12)
- ACCUFORM Label, 3-1/2x5, Warning Arc Flash and, LELC376 (LELC376)
- ACCUFORM PADLOCK OVERLAMINATE LABEL LAK153 (LAK153)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86063 (86063)
- BRADY Label, GHS Gas Pressure, Vinyl, 39/Sheet (118833)
- AVERY 2" x 4" GHS Chemical Labels for Laser Printers, 500 labels/50-sheets (7278260505)
- INKINJECTION UltraDuty GHS Chemical LabelsWhite 4.75 x 7.75 in. (IN189643)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- Condor Safety Labels