Shop All Safety Goggles
Condor
Safety Goggles, Clear Scratch-Resistant Lens, Donyi Series
Mfr # 22ED38
Zoro # G8551191
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material Polycarbonate
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- UV Protection 99.9% UVA/UVB
- Series Donyi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 22ED38
- Zoro # G8551191
- UPC # 190735053874
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | M |
Arm Length | 115 mm |
Temple-to-Temple Width | 139 7/8 mm |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Donyi, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Blue, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707HVO-11)
- DUNLOP Size 11 Men's Steel Rubber Boot, Black (8610433)
- HONEYWELL Gloves, PR (42-322BO/9L)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44444)
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Condor Series (1VT70)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT66)
- CONDOR Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Platoon Series (4VCF7)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT69)
- CONDOR Goggles and Faceshield, Anti-Fog/Anti-Static/Anti-Scratch, ANSI Dust/Splash Rating D3, Gray (29XT52)
- CONDOR Impact Resistant Safety Goggles, Clear Scratch-Resistant Lens, Condor Series (1VT67)
- DELTA PLUS AirSpecs Steel Mesh Chain Saw Goggles (GG-50)
- Condor Safety Goggles