Shop All Safety Glasses
Condor
Safety Glasses, Smoke Mirror Anti-Scratch
Mfr # 52YP40
Zoro # G0748218
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Frame Color Black
- Lens Material Polycarbonate
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 52YP40
- Zoro # G0748218
- UPC # 190735988206
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Agitator, Gender Unisex, Lens Color Smoke Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Ventilated, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Retainer Cord, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Faceshield Frame, for V-Gard Slotted Hat (10154604)
- ACCUFORM Ladder Shield Wrap, Danger Do Not Climb (KLB761)
- HONEYWELL NORTH Filter, Threaded, HEPA, Magenta, 4 PK, NIOSH (108000-H5)
- 3M PELTOR Headband Ear Muffs, 25 (10093045080912)
- CONDOR Safety Glasses, Amber Scratch-Resistant (52YP41)
- CONDOR Safety Glasses, Blue Mirror Anti-Scratch (52YP44)
- CONDOR Safety Glasses, Gray Anti-Scratch (1VW10)
- CONDOR Safety Glasses, Quest OTG (Over-the-Glass), Adjustable Black Temples, Anti-Scratch, Clear Lens (1VW17)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW16)
- CONDOR Safety Glasses, Condor V Series, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Gray Arm, Gray Lens (4VCG2)
- MCR SAFETY Safety Glasses, Gray 99.9% UV Rays;Anti-Fog; Scratch-Resistant (OG110AF)
- Condor Eye Protection