Shop All Safety Glasses
This Product is Discontinued
Condor
Safety Glasses, Silver Mirror Anti-Fog (Discontinued)
Mfr # 22ED43
Zoro # G8551225
This Product is Discontinued
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Silver Mirror
- Frame Color Black
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 22ED43
- Zoro # G8551225
- UPC # 190735053928
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Adjustable Arm Length | No |
Arm Length | 115 mm |
Temple-to-Temple Width | 139 7/8 mm |
Description
Safety Glasses, Series Donyi, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black/Blue, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes (1) Black Elastic Strap, (2) Blue Polycarbonate Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.