Shop All Safety Glasses
Condor
Safety Glasses, Gray Scratch-Resistant
Mfr # 1VT97
Zoro # G2772147
product price: $3.09
/ea
$3.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1VT97
- Zoro # G2772147
- UPC # 190735051856
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Temple-to-Temple Width | 5 5/8 in |
Arm Length | 4 1/8 in |
Description
Safety Glasses, Series Winger(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Silver, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (665-08)
- CESTUS Work Gloves , C-20 Oil Resistant Glove PR (C-20 - L)
- MCR SAFETY Lint Free Nylon Fourchettes Reg, XS, PK12 (8750XS)
- INCOM Marking Tape, Striped, Black/White, 2" W (VHT212)
- CONDOR Safety Glasses, Blue Anti-Scratch (1XPK6)
- CONDOR Safety Glasses, Clear Anti-Scratch (4VCL8)
- CONDOR Safety Glasses, Smoke Mirror Anti-Scratch (52YP40)
- CONDOR Safety Glasses, Clear Anti-Scratch (4VCA2)
- CONDOR Safety Glasses, Quest OTG (Over-the-Glass), Adjustable Black Temples, Anti-Scratch, Clear Lens (1VW17)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYY1)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP200)
- Condor Safety Glasses