Shop All Safety Glasses
This Product is Discontinued
Condor
Safety Glasses, Gray Mirror Anti-Scratch (Discontinued)
Mfr # 4VCG6
Zoro # G2953605
This Product is Discontinued
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4VCG6
- Zoro # G2953605
- UPC # 190735103388
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Narrow |
Safety Glasses Size | Narrow |
Size | Narrow |
Adjustable Arm Length | No |
Arm Length | 4 1/4 in |
Temple-to-Temple Width | 2 1/2 in |
Description
Safety Glasses, Series Condor(TM) Mini V, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size S, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Gray, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.