Shop All Safety Glasses
Condor
Safety Glasses, Gray Anti-Scratch
Mfr # 30ZC64
Zoro # G0318851
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30ZC64
- Zoro # G0318851
- UPC # 190735066201
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Arm Length | 3 3/4 in |
Adjustable Arm Length | No |
Temple-to-Temple Width | 2 3/8 in |
Description
Safety Glasses, Series Thecla(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- ACID EATER Neutralizing Spill Kit, 15 gal., Granular (1006-015)
- JAMCO Paint and Ink Cabinet, 120 gal., Flammable, 34 x 65 x 43, Red (BN120RP)
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR422)
- CONDOR Safety Glasses, Green Anti-Scratch (30ZC69)
- CONDOR Safety Glasses, Clear Anti-Fog (4VAY5)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYZ2)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (4VCL2)
- CONDOR Safety Glasses, Enticer, Anti-Scratch, Padded Nose-Piece, Bayonet Temples, Black Frame, Clear Lens (1FYY3)
- CONDOR Safety Glasses, Mirror Anti-Scratch (2ERE6)
- OPTIC MAX Light Blue Safety Glasses, Full Polycarbonate Lens (100LB)
- Condor Eye Protection