Shop All Safety Glasses
Condor
Safety Glasses, Gray Anti-Scratch
Mfr # 1VW18
Zoro # G3037815
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Gray
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1VW18
- Zoro # G3037815
- UPC # 190735051962
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Arm Length | 100 mm |
Temple-to-Temple Width | 137 1/2 mm |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Quest(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size L (TCG75B-L+HVSL)
- CATO Clear Acrylic Panel (12075)
- SKECHERS Work Shoes, 7, M, Black, Alloy, Womens, PR (76553 BKPK SZ 7)
- BUCKEYE FIRE EQUIPMENT Wheeled Fire Extinguisher, 320B:C, Purple K, 125 lb (31310)
- CONDOR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (30ZC61)
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Clear Arm, Clear Lens (4VCH1)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1FYY1)
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCG7)
- CONDOR Safety Glasses, Clear Uncoated (4VCG3)
- CONDOR Safety Glasses, Agitator Series, Anti-Scratch, Wraparound, Black Half-Frame, Clear Lens (23Y617)
- 3M SecureFit Safety Glasses, 200 Series, Anti-Fog, Anti-Scratch, Frameless, Clear Arm, Clear Lens (SF201AFP)
- Condor Eye Protection