Shop All Safety Glasses
Condor
Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # 30ZC61
Zoro # G9052757
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Smoke
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30ZC61
- Zoro # G9052757
- UPC # 190735066171
- Country of Origin China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Arm Length | 3 3/4 in |
Temple-to-Temple Width | 2 3/8 in |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Thecla(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1-2015
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (US-220-M)
- RED KAP Ls Hi-Vis Yellow Workshirt, XL (SS14YE LN XL)
- CONDOR Safety Glasses, Gray Scratch-Resistant (1VT97)
- MUTUAL INDUSTRIES 16" Pvc Wht Sock Steel Toe 11 (2Pk) (M14504-2-11)
- CONDOR Safety Glasses, Gray Scratch-Resistant (1FYY8)
- CONDOR Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Gray Lens (23Y619)
- CONDOR Safety Glasses, Gray Anti-Scratch (1FYZ2)
- CONDOR Sealed Safety Glasses, Donyi Design, Anti-Fog, Wraparound, Foam Lined, Black/Blue Frame, Clear Lens (22ED39)
- CONDOR Safety Glasses, Visitor Series, Uncoated, Frameless, Clear Arm, Clear Lens, Pack of 12 (4VCL9)
- CONDOR Safety Glasses, Gray Anti-Scratch (4EY99)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Scratch (XFL611)
- Condor Safety Glasses