Shop All Safety Glasses
Condor
Safety Glasses, Clear Uncoated
Mfr # 1VW15
Zoro # G1238921
product price: $2.55
/ea
Sold in multiples of 12 for $30.60
$30.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Uncoated
- Lens Material Polycarbonate
- Frame Material Without Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1VW15
- Zoro # G1238921
- UPC # 190735051931
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Temple-to-Temple Width | 137 1/2 mm |
Arm Length | 100 mm |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Quest(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Uncoated, No Foam Lined, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size M, Frame Material Without Frame, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 8" Number Set, PMC8-D (PMC8-D)
- CONDOR Safety Sign, Fire Extinguisher Legend, Vinyl, Adhesive Sign Mounting, 18 in x 4 in, Red/White (469V42)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (VP9669L)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Large (48-22-8927)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCD2)
- CONDOR Safety Glasses, Clear Anti-Scratch (29XU02)
- CONDOR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (52YP46)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW24)
- CONDOR Safety Glasses, Clear Anti-Scratch (4JND5)
- CONDOR Safety Glasses, Addison Series, Anti-Scratch, Frameless, Clear Arm, Clear Lens (4VCK9)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF517AF-GRN)
- Condor Eye Protection