Shop All Safety Glasses
Condor
Safety Glasses, Clear Anti-Scratch
Mfr # 4VCE2
Zoro # G3186976
product price: $4.89
/ea
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4VCE2
- Zoro # G3186976
- UPC # 190735103166
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Temple-to-Temple Width | 5 3/8 in |
Arm Length | 132 mm |
Adjustable Arm Length | No |
Description
Safety Glasses, Series S6, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2015
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4199DGN)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R4400-WT)
- HONEYWELL Replacement Sensor, Combustibles (SR-W04-75C)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 2XL (J44122)
- CONDOR Safety Glasses, Blue Anti-Scratch (4VCJ9)
- CONDOR Safety Glasses, Gray Scratch-Resistant (1FYY8)
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCK5)
- CONDOR Safety Glasses, Gray Anti-Scratch (5JE25)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1VW13)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Clear Frosted Arm, Clear Lens (4EY97)
- ERB SAFETY Safety Glasses, Gray Scratch-Resistant (18619)
- Condor Eye Protection