Shop All Safety Glasses
Condor
Safety Glasses, Clear Anti-Scratch
Mfr # 29XU02
Zoro # G3599760
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 29XU02
- Zoro # G3599760
- UPC # 814992005840
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
22 Odd, Black Frame,Clear Lens, Series 22 Odd, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015 High Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 54", White, PR1 (550-54-01)
- AIMSAFETY Replacement Sensor, Detects Oxygen (PM-400 Oxygen Sensor)
- RADIANS THRAXUS Elite, IQUITY Safety Eyewear, Blue w Rubber Gasket, Smoke IQ Lens (TXE2-23ID)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770131)
- CONDOR Safety Glasses, Gray Anti-Scratch (29XT82)
- CONDOR Safety Glasses, Gray Scratch-Resistant (1FYY8)
- CONDOR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (30ZC61)
- CONDOR Safety Glasses, Gray Anti-Scratch (1ETK5)
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Black Temple, Clear Lens (4VCJ3)
- CONDOR Safety Glasses, Bronze Anti-Fog, Anti-Static, Scratch-Resistant (52YP43)
- SMITH & WESSON Safety Glasses, Gray Anti-Fog, Scratch-Resistant (21303)
- Condor Safety Glasses