Shop All Safety Glasses
Condor
Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # 52YP35
Zoro # G0741437
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Frame Color Black
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 52YP35
- Zoro # G0741437
- UPC # 190735988152
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Elect, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Microfiber Bag, Standards ANSI Z87.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 12 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X4X12CHV)
- BRADY Breaker Lockout Pin Out Wide, PK6 (90851)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (GHP4-YELLOW)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1200 lbs., Polyethylene (1345)
- CONDOR Sealed Safety Glasses, Donyi Design, Anti-Fog, Wraparound, Foam Lined, Black/Blue Frame, Clear Lens (22ED39)
- CONDOR Safety Glasses, Amber Scratch-Resistant (4VCL5)
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Black Temple, Clear Lens (4VCJ3)
- CONDOR Safety Glasses, Clear Anti-Scratch (1VW25)
- CONDOR Safety Glasses, Clear Uncoated (4VCG3)
- CONDOR Safety Glasses, Gray Anti-Scratch (1ETK5)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (1VW13)
- Condor Eye Protection