Shop All Safety Glasses
Condor
Safety Glasses, Bronze Anti-Fog, Anti-Static, Scratch-Resistant
Mfr # 52YP43
Zoro # G0748041
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Bronze
- Frame Color Camo
- Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 52YP43
- Zoro # G0748041
- UPC # 190735988237
- Country of Origin Multiple
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series Agitator, Gender Unisex, Lens Color Amber, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Camouflage, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Ventilated, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Retainer Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, General Purpose Glove, 9, 36J049, PR (11-600VP)
- ERGODYNE Mechanics Gloves, L, Black, Poly Mesh (17174)
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, XL, 1 PR (NFD11HD/10XL)
- TINGLEY PVCPolyester Hooded Rain Jacket (J53107.XL)
- CONDOR Sealed Safety Glasses, Donyi Design, Anti-Fog, Wraparound, Foam Lined, Black/Blue Frame, Clear Lens (22ED39)
- CONDOR Safety Glasses, Gray Anti-Scratch (30ZC64)
- CONDOR Safety Glasses, Clear Anti-Fog (4VAY5)
- CONDOR Safety Glasses, Condor V Series, Anti-Fog, Anti-Static, Anti-Scratch, Frameless, Gray Arm, Gray Lens (4VCG2)
- CONDOR Safety Glasses, Blue Anti-Scratch (1FYY2)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCL1)
- PYRAMEX Trifecta Steel Mesh Safety Glasses (SB74WMD)
- Condor Eye Protection