Shop All Safety Cabinets
Condor
Safety Cabinet, Stndr, 60gl, 43"x18"x65
Mfr # 491M73
Zoro # G3979826
product price: $1,468.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,468.99
Free 30-Day Returns
Key Features
- Capacity 60 gal
- Width 18 in
- Depth 43 in
- Height 65 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 491M73
- Zoro # G3979826
- UPC # 714334063340
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 18 in |
Depth | 43 in |
Height | 65 in |
Door Opening Height | 59 1/4 in |
Door Opening Width | 40 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 18 in x 65 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Wall Mount, Capacity 60 gal, Height 65 in, Width 18 in, Depth 43 in, Safety Cabinet Door Type Manual, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2095-S (7))
- SCHNEIDER ELECTRIC Tower Light, 60mm, Steady, 0.10A (XVC6B4)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61648)
- CAMCO GRIP TAPE, BLACK, 2IN X 15FT (25401)
- CONDOR Flammable Liquid Safety Cabinet, 30 gal. (45AE86)
- CONDOR Flammable Safety Cabinet, 24 gal., Yellow (42X498)
- CONDOR Flammable Liquid Safety Cabinet, 12 gal. (45AE87)
- CONDOR Flammable Safety Cabinet, 16 gal., Yellow (42X496)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- CONDOR Flammable Safety Cabinet, 60 gal., Yellow (42X502)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- Condor Safety Storage