Shop All Interlocking Mats
Condor
Rubber, 3 ft Long x 3 ft. Wide
Mfr # 39R784
Zoro # G7545754
product price: $51.09
/ea
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft.
- Overall Length 3 ft
- Overall Width 3 ft.
- Width 3 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 39R784
- Zoro # G7545754
- Country of Origin Thailand
- Category Interlocking Mats
Dimensions
Length | 3 ft. |
Overall Length | 3 ft |
Overall Width | 3 ft. |
Width | 3 ft. |
Mat Length | 3 ft |
Mat Width | 3 ft |
Description
Interlocking Antifatigue Mat, Width 3 ft., Thickness 1/2 In., Surface Texture Raised Pattern, Surface Design Pebble, Length 3 ft., Mat Shape Square, Mat Product Type Interlocking Antifatigue Mat Tile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- SHURTAPE Film Tape, White, 75mm x 33m, PK18 (VP 410)
- SAFE HANDLER Lifting Support Weight Belt, XX-Large, Black (BLSH-ES-2XL-2LB)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- CONDOR Antifatigue Mat, Sponge Foam, 3 ft Long x 2 ft Wide, 1/2" Thick (3LMA2)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551M0005YL)
- WEARWELL Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (566)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 8 ft Floor Mat (03_167_W_RC)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- WEARWELL Mat, Vinyl, 18 in Wide, 7/8 in Thick, 10 PK (590.78x18x18BK-CS10)
- FLEMING SUPPLY 6-pack Mat Floor Tiles, Interlocking EVA Foam Padding, Soft Flooring for Exercise, 3/8-in Thick (167212AVY)
- Condor Floor Mats