Shop All Rope Grabs
Condor
Rope Grab with Lanyard, For Rope Size 5/8", Steel
Mfr # G8353LT
Zoro # G5190701
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Weight Capacity 310 lb
- Tensile Strength 5,000 lb
- For Use With Rope Lifeline
- Standards OSHA 1926.502, ANSI Z359.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # G8353LT
- Zoro # G5190701
- UPC # 190735092903
- Country of Origin United States
- Category Rope Grabs
Dimensions
For Rope Size | 5/8 in |
Lanyard Length | 3 ft |
Description
Rope Grab, Tensile Strength 5,000 lb, Weight Capacity 310 lb, Rope Lifeline Component Rope Grab, For Use With Rope Lifeline, Rope Grab Type Manual, Color Black, Yellow, Includes Shock-Absorbing Lanyard, Includes Lanyard Yes, Rope Grab Material Steel, Shock-Absorbing Lanyard Yes, Lanyard Length 3 ft, For Rope Material Nylon, Polyester, For Rope Size 5/8 in, Attachment Point O-Ring, ANSI Standards Met ANSI Z359.1-2007, ASTM Standards Met Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBURST SYSTEMS Sign For Sale 11 in x 14 in (3620)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-500)
- 3M Front Brim Hard Hat, Type 1, Class C (76241-NUV-H701RL)
- NMC Danger Hard Hats Required In This Area Sig - Bilingual (DBA4R)
- CONDOR Rope Grab, For Rope Size 5/8", Steel (30HG85)
- ART Positioner with Swivel (29454S)
- FALLTECH Rope Grab and Shock absorbing lanyard (8358)
- 3M Rope Grab System, Trailing, 50ft, 310lb (5009082)
- PEAKWORKS Rope Grabs - Small Eye (V830103)
- GEMTOR Cable Grab With Shock Absorber, 2 ft. (VW655SP1L)
- SUPER ANCHOR SAFETY Fall Arrester with Panic Grab-Zinc Coated (4015-Z)
- Condor Rope Grabs