Shop All Harness Kits
Condor
Roofer's Fall Protection Kit, Size: Universal
Mfr # 45J298
Zoro # G5190692
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing Universal
- Kit Components 3 ft Shock-Absorbing Lanyard, 50 ft Vertical Lifeline, Harness, Reusable Roof Anchor, Rope Grab
- Hardware Material Alloy Steel
- Color Blue/Black
- Standards OSHA 1926.502, ANSI Z359.1-2007
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45J298
- Zoro # G5190692
- UPC # 190735092859
- Country of Origin Multiple
- Category Harness Kits
Description
Fall Protection Kit, Anchor Base Attachment Style Standard Hinged Peak, Kit Components 3 ft Shock-Absorbing Lanyard, 50 ft Vertical Lifeline, Harness, Reusable Roof Anchor, Rope Grab, Harness Sizing Universal, Weight Capacity 310 lb, Connecting Device 3 ft Shock Absorbing Lanyard with Manual Rope Grab, Harness General Industry with Tongue Buckle Legs, Anchorage Type Roofing Anchor, ANSI Standards Met ANSI Z359.1-2007, OSHA Standards Met OSHA 1926.502, Kit Type With Roofing Anchor, Lifeline 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 16 ft. L x PVC, 3/8" Thick (475.38X2X16SLTBYL)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/RD)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-7)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- CONDOR Fall Protection Kit, General Use, 6 ft Shock-Absorbing Lanyard / Harness / Storage Bag, Universal (19F395)
- CONDOR Fall Protection Kit, Size: L/XL (53RG06)
- CONDOR Fall Protection Kit, Without Anchor, Universal, Gen Industry with Tongue Buckle Legs (35KU70)
- CONDOR Roofer's Harness Kit, Size: Universal (19F394)
- CONDOR PFAS Kit, Size: Universal (35KV11)
- CONDOR Fall Protection Kit, Size: S/M (53RG05)
- Condor Fall Protection