Shop All Anchorage Connectors
Condor
Roof Anchor, Silver, 19 in. L
Mfr # 49CD18
Zoro # G5574777
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Stainless Steel
- Tensile Strength 5,000 lb
- Weight Capacity 310 lb
- Length 19 in
- Includes (10) 16 D Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 49CD18
- Zoro # G5574777
- UPC # 848013021120
- Country of Origin Taiwan, Province of China
- Category Anchorage Connectors
Dimensions
Length | 19 in |
Width | 2 1/2 in |
Description
Roof Anchor, Anchor Material Stainless Steel, D-Ring Material Steel, Length 19 in, Workers per System 1, Number of Clamps 0, Attachment Point Swivel D-Ring, For Roof Orientation Inclined, For Surface Material Wood, Mounting Type Nail-In, Weight Capacity 310 lb, Width 2 1/2 in, Anchor Base Attachment Style Base Plate, ANSI Standards Met ANSI Z359.1-2007, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Permanent, Fits Standing Seams No, Hinged No, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Number 6", Pk5, DCN60 (DCN60)
- NOTRAX 3 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0033BL)
- DICKIES Short Sleeve Polo, Smoke Black, 2XL (LS66SB RG 2XL)
- ZORO SELECT Asbestos Compound, Fiberlock A-B-C, Clear (6422-5)
- CONDOR D-Ring Plate Anchor, Plated Alloy Steel (35KU72)
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- CONDOR Roof Anchor, Black, 9 in. L (G7493B1)
- CONDOR D-Ring Plate Anchor, 4 in. L (G7435H)
- CONDOR Anchor Sling, 10 ft. (30HG93)
- CONDOR Beam Anchor, Aluminum/Steel, 425 lb. (7530)
- GUARDIAN EQUIPMENT Concrete Anchor, Galvanized Steel, 6 in x 6 in, 420 lb Weight Capacity, 5000 lb Tensile Strength (00600)
- Condor Fall Protection